- Wide Face Crimped Wire Wheel-DH Series
- 6 in Diameter
| RPM [Max] | 6000 rpm |
| Wire Material | Carbon Steel |
| Structure | Crimped |
| Trim Length | 1 1/8 in |
| Face Plate Thickness | 1 1/4 in |
| Wire Size [Nom] | 0.0140 in |
| Dia. | 6 in |
| Type | Arbor Hole Brush |
| Arbor Diameter | 2 in |
| Weight | 9.6 LB |

