- Wide Face Crimped Wire Wheel-DH Series
- 8 in Diameter
| Trim Length | 1 1/2 in |
| RPM [Max] | 4500 rpm |
| Structure | Crimped |
| Dia. | 8 in |
| Wire Size [Nom] | 0.0140 in |
| Wire Material | Stainless Steel |
| Type | Arbor Hole Brush |
| Face Plate Thickness | 1 3/8 in |
| Arbor Diameter | 2 in |
| Weight | 4.13 LB |

