- Wide Face Crimped Wire Wheel-DH Series
- 12 in Diameter
| Wire Size [Nom] | 0.0118 in |
| RPM [Max] | 3000 rpm |
| Arbor Diameter | 2 in |
| Structure | Crimped |
| Type | Arbor Hole Brush |
| Trim Length | 3 in |
| Dia. | 12 in |
| Wire Material | Carbon Steel |
| Face Plate Thickness | 1 5/8 in |
| Weight | 6.95 LB |

