- Narrow Face Crimped Wire Wheel-DM Series
- 6 in Diameter
| Arbor Thread - TPI or Pitch | 5/8 - 1/2 in |
| Type | Arbor Hole Brush |
| Dia. | 6 in |
| Wire Material | Carbon Steel |
| RPM [Max] | 6000 rpm |
| Face Plate Thickness | 15/32 in |
| Wire Size [Nom] | 0.0104 in |
| Trim Length | 1 1/8 in |
| Structure | Crimped |
| Weight | 0.81 LB |

