- Narrow Face Crimped Wire Wheel-DM Series
- 8 in Diameter
| Wire Size [Nom] | 0.0104 in |
| Arbor Diameter | 5/8 in |
| Type | Arbor Hole Brush |
| Wire Material | Stainless Steel |
| RPM [Max] | 4500 rpm |
| Face Plate Thickness | 9/16 in |
| Structure | Crimped |
| Dia. | 8 in |
| Trim Length | 1 13/16 in |
| Weight | 1.5 LB |

