- End Brush
- 1 in Diameter
- Stainless Steel Wire Material
| Stem Diameter | 1/4 in |
| Wire Material | Stainless Steel |
| Type | Circular Flared End (NF) |
| Wire Size [Nom] | 0.0060 in |
| Dia. | 1 in |
| RPM [Max] | 25000 rpm |
| Weight | 0.7 LB |
| Stem Diameter | 1/4 in |
| Wire Material | Stainless Steel |
| Type | Circular Flared End (NF) |
| Wire Size [Nom] | 0.0060 in |
| Dia. | 1 in |
| RPM [Max] | 25000 rpm |
| Weight | 0.7 LB |