- End Brush
- 1 1/4 in Diameter
- Stainless Steel Wire Material
| Type | Circular Flared End (NF) |
| Wire Material | Stainless Steel |
| Dia. | 1.25 in |
| RPM [Max] | 20000 rpm |
| Wire Size [Nom] | 0.0060 in |
| Stem Diameter | 1/4 in |
| Weight | 0.11 LB |
| Type | Circular Flared End (NF) |
| Wire Material | Stainless Steel |
| Dia. | 1.25 in |
| RPM [Max] | 20000 rpm |
| Wire Size [Nom] | 0.0060 in |
| Stem Diameter | 1/4 in |
| Weight | 0.11 LB |