- End Brush
- 1 1/2 in Diameter
- Carbon Steel Wire Material
| Dia. | 1.5 in |
| Stem Diameter | 1/4 in |
| Type | Circular Flared End (NF) |
| Wire Size [Nom] | 0.0080 in |
| Wire Material | Carbon Steel |
| RPM [Max] | 20000 rpm |
| Weight | 0.16 LB |
| Dia. | 1.5 in |
| Stem Diameter | 1/4 in |
| Type | Circular Flared End (NF) |
| Wire Size [Nom] | 0.0080 in |
| Wire Material | Carbon Steel |
| RPM [Max] | 20000 rpm |
| Weight | 0.16 LB |