- End Brush
- 3 in Diameter
- Carbon Steel Wire Material
| Wire Material | Carbon Steel |
| Wire Size [Nom] | 0.0140 in |
| Stem Diameter | 1/4 in |
| RPM [Max] | 16000 rpm |
| Dia. | 3 in |
| Type | Circular Flared End (NF) |
| Weight | 0.3 LB |
| Wire Material | Carbon Steel |
| Wire Size [Nom] | 0.0140 in |
| Stem Diameter | 1/4 in |
| RPM [Max] | 16000 rpm |
| Dia. | 3 in |
| Type | Circular Flared End (NF) |
| Weight | 0.3 LB |