- End Brush
- 4 in Diameter
- Carbon Steel Wire Material
| Dia. | 4 in |
| RPM [Max] | 15000 rpm |
| Wire Size [Nom] | 0.0080 in |
| Wire Material | Carbon Steel |
| Stem Diameter | 1/4 in |
| Type | Circular Flared End (NF) |
| Weight | 0.38 LB |
| Dia. | 4 in |
| RPM [Max] | 15000 rpm |
| Wire Size [Nom] | 0.0080 in |
| Wire Material | Carbon Steel |
| Stem Diameter | 1/4 in |
| Type | Circular Flared End (NF) |
| Weight | 0.38 LB |