- End Brush
- 2 3/4 in Diameter
- Carbon Steel Wire Material
| Wire Size [Nom] | 0.0118 in |
| Dia. | 2.75 in |
| Type | Hollow End (NH) |
| RPM [Max] | 13000 rpm |
| Stem Diameter | 1/4 in |
| Wire Material | Carbon Steel |
| Weight | 0.4 LB |
| Wire Size [Nom] | 0.0118 in |
| Dia. | 2.75 in |
| Type | Hollow End (NH) |
| RPM [Max] | 13000 rpm |
| Stem Diameter | 1/4 in |
| Wire Material | Carbon Steel |
| Weight | 0.4 LB |