Anderson Products
066-09034
Stem Mounted Flared Crimped Wire Cup Brushes-SSMF Series
Item #101613449
- Stem Mounted Flared Crimped Wire Cup Brush-SSMF Series
- 3 in Diameter
- Carbon Steel Wire Material
| Type | Mounted Brush |
| Dia. | 3 in |
| Bristle Dia. | 0.012 in |
| RPM [Max] | 20000 rpm |
| Wire Material | Carbon Steel |
| Weight | 18.2 LB |
