- Small Diameter Wire Wheel-SS Series-Single Sections
- 3 in Diameter
| Structure | Crimped |
| Wire Size [Nom] | 0.0140 in |
| RPM [Max] | 20000 rpm |
| Trim Length | 1 in |
| Type | Arbor Hole Brush |
| Arbor Thread - TPI or Pitch | 1/2 - 3/8 in |
| Dia. | 3 in |
| Wire Material | Carbon Steel |
| Face Plate Thickness | 5/16 in |
| Weight | 0.12 LB |

