Anderson Products
066-10145
Crimped Wire Cup Brush For Small Angle Grinders-UC & UCX Series
Item #101600496
- Crimped Wire Cup Brush For Small Angle Grinders-UC & UCX Series
- 3 in Diameter
- Stainless Steel Wire Material
| Wire Material | Stainless Steel |
| RPM [Max] | 14000 rpm |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Trim Length | 3/4 in |
| Dia. | 3 in |
| Structure | Crimped |
| Bristle Dia. | 0.014 in |
| Type | Light Duty (UCX) |
| Weight | 0.68 LB |
