Anderson Products
066-10205
Crimped Wire Cup Brush For Small Angle Grinders-UC & UCX Series
Item #101569605
- Crimped Wire Cup Brush For Small Angle Grinders-UC & UCX Series
- 4 in Diameter
- Carbon Steel Wire Material
| Type | Light Duty (UC) |
| Dia. | 4 in |
| Wire Material | Carbon Steel |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| RPM [Max] | 9000 rpm |
| Structure | Crimped |
| Trim Length | 1 1/4 in |
| Bristle Dia. | 0.014 in |
| Weight | 1.65 LB |
