Anderson Products
066-10325
Crimped Wire Cup Brush For Small Angle Grinders-UC & UCX Series
Item #101571618
- Crimped Wire Cup Brush For Small Angle Grinders-UC & UCX Series
- 6 in Diameter
- Carbon Steel Wire Material
| Bristle Dia. | 0.014 in |
| Structure | Crimped |
| Wire Material | Carbon Steel |
| Dia. | 6 in |
| Trim Length | 1 3/8 in |
| Type | Light Duty (UC) |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| RPM [Max] | 6600 rpm |
| Weight | 2.18 LB |
