Anderson Products
066-11215
Stringer Bead Knot Wire Wheels-STCM Series-Very Narrow Face
Item #101571538
- Stringer Bead Knot Wire Wheel-STCM Series-Very Narrow Face
- 4 in Diameter
| Structure | Stringer Bead Twist Knot |
| RPM [Max] | 20000 rpm |
| Wire Material | Stainless Steel |
| Type | Arbor Hole Brush |
| Trim Length | 7/8 in |
| Dia. | 4 in |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Wire Size [Nom] | 0.0200 in |
| Weight | 2.54 LB |
