Anderson Products
066-12355
Stringer Bead Knot Wire Wheels-STCM Series-Very Narrow Face
Item #101569682
- Stringer Bead Knot Wire Wheel-STCM Series-Very Narrow Face
- 6 7/8 in Diameter
| Trim Length | 1 1/4 in |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| RPM [Max] | 9000 rpm |
| Wire Material | Carbon Steel |
| Wire Size [Nom] | 0.0200 in |
| Structure | Knot Wire |
| Type | Arbor Hole Brush |
| Dia. | 6.875 in |
| Weight | 1.28 LB |
