Anderson Products
066-12685
Stringer Bead Knot Wire Wheels-STCM Series-Very Narrow Face
Item #101613451
- Stringer Bead Knot Wire Wheel-STCM Series-Very Narrow Face
- 4 1/2 in Diameter
| Trim Length | 13/16 in |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Wire Material | Carbon Steel |
| Dia. | 4.5 in |
| RPM [Max] | 12500 rpm |
| Structure | Stringer Bead Twist Knot |
| Type | Arbor Hole Brush |
| Wire Size [Nom] | 0.0200 in |
| Weight | 0.62 LB |
