- Narrow Face Cable Twist Knot Wire Wheel-TC Series
- 12 in Diameter
| Arbor Diameter | 1 1/4 in |
| Structure | Knot Wire |
| Trim Length | 3 in |
| Wire Size [Nom] | 0.0250 in |
| RPM [Max] | 3600 rpm |
| Type | Arbor Hole Brush |
| Wire Material | Carbon Steel |
| Dia. | 12 in |
| Weight | 4.54 LB |
| Arbor Diameter | 1 1/4 in |
| Structure | Knot Wire |
| Trim Length | 3 in |
| Wire Size [Nom] | 0.0250 in |
| RPM [Max] | 3600 rpm |
| Type | Arbor Hole Brush |
| Wire Material | Carbon Steel |
| Dia. | 12 in |
| Weight | 4.54 LB |