Anderson Products
066-13623
Medium Face Standard Twist Knot Wire Wheels-TS & TSX Series
Item #101571677
- Medium Face Standard Twist Knot Wire Wheel-TS & TSX Series
- 4 in Diameter
| Structure | Standard Twist Knot |
| Arbor Thread - TPI or Pitch | 1/2 - 3/8 in |
| Dia. | 4 in |
| Wire Material | Stainless Steel |
| RPM [Max] | 20000 rpm |
| Wire Size [Nom] | 0.0140 in |
| Trim Length | 1 in |
| Type | Arbor Hole Brush |
| Weight | 0.51 LB |
