Anderson Products
066-13674
Medium Face Standard Twist Knot Wire Wheels-TS & TSX Series
Item #101595804
- Medium Face Standard Twist Knot Wire Wheel-TS & TSX Series
- 6 in Diameter
| Structure | Standard Twist Knot |
| Wire Size [Nom] | 0.0140 in |
| Type | Arbor Hole Brush |
| Dia. | 6 in |
| Wire Material | Carbon Steel |
| RPM [Max] | 9000 rpm |
| Trim Length | 1 7/16 in |
| Arbor Thread - TPI or Pitch | 5/8 - 1/2 in |
| Weight | 1.26 LB |
