Anderson Products
066-14874
Wide Face Standard Twist Knot Wire Wheels-TW Series-Carbon Steel
Item #101571540
- Wide Face Standard Twist Knot Wire Wheel-TW Series-Carbon Steel
- 6 in Diameter
| RPM [Max] | 9000 rpm |
| Wire Size [Nom] | 0.0160 in |
| Type | Arbor Hole Brush |
| Structure | Standard Twist Knot |
| Arbor Diameter | 2 in |
| Dia. | 6 in |
| Trim Length | 1 1/4 in |
| Weight | 2.09 LB |
