Anderson Products
066-17085
Knot Wire Cup Brushes For Small Angle Grinders-US & USC Series
Item #101571542
- Knot Wire Cup Brush For Small Angle Grinders-US & USC Series
- 2 3/4 in Diameter
- Stainless Steel Wire Material
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| RPM [Max] | 12500 rpm |
| Type | Knotted Wire Cups (US) |
| Dia. | 2.75 in |
| Wire Material | Stainless Steel |
| Bristle Dia. | 0.014 in |
| Structure | Knot Wire |
| Trim Length | 3/4 in |
| Weight | 0.61 LB |
