Anderson Products
066-17165
Knot Wire Cup Brushes For Small Angle Grinders-US & USC Series
Item #101571055
- Knot Wire Cup Brush For Small Angle Grinders-US & USC Series
- 2 3/4 in Diameter
- Stainless Steel Wire Material
| Structure | Knot Wire |
| Bristle Dia. | 0.02 in |
| RPM [Max] | 14000 rpm |
| Wire Material | Stainless Steel |
| Trim Length | 3/4 in |
| Type | Knotted Wire Cups (USC) |
| Dia. | 2.75 in |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Weight | 0.64 LB |
