- Knot Wire Cup Brush-Single Row-US Series
- 5 in Diameter
- Carbon Steel Wire Material
| Structure | Knot Wire |
| RPM [Max] | 7000 rpm |
| Wire Material | Carbon Steel |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Bristle Dia. | 0.014 in |
| Dia. | 5 in |
| Type | Arbor Hole Brush |
| Trim Length | 1 1/4 in |
| Weight | 2.33 LB |

