- Knot Wire Cup Brush-Single Row-US Series
- 6 in Diameter
- Carbon Steel Wire Material
| Structure | Knot Wire |
| Dia. | 6 in |
| Type | Arbor Hole Brush |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Trim Length | 1 3/8 in |
| Wire Material | Carbon Steel |
| Bristle Dia. | 0.02 in |
| RPM [Max] | 6600 rpm |
| Weight | 1.26 LB |

