Anderson Products
066-17590
Knot Wire Cup Brushes For Small Angle Grinders-US & USC Series
Item #101569860
- Knot Wire Cup Brush For Small Angle Grinders-US & USC Series
- 2 3/4 in Diameter
- Carbon Steel Wire Material
| Dia. | 2.75 in |
| Arbor Thread - TPI or Pitch | 10 - 1.50 mm |
| Bristle Dia. | 0.02 in |
| Trim Length | 3/4 in |
| Wire Material | Carbon Steel |
| Type | Knotted Wire Cups (USC) |
| RPM [Max] | 14000 rpm |
| Structure | Knot Wire |
| Weight | 0.6 LB |
