- Disc Brush
- 5 in Diameter
- 180 Grit
| Dia. | 5 in |
| Grit | 180 |
| Stem Diameter | 3/8 in |
| Trim Length | 1 in |
| Structure | Crimped |
| Bristle Material | Silicon Carbide |
| RPM | 6000 rpm |
| Weight | 0.58 LB |
| Dia. | 5 in |
| Grit | 180 |
| Stem Diameter | 3/8 in |
| Trim Length | 1 in |
| Structure | Crimped |
| Bristle Material | Silicon Carbide |
| RPM | 6000 rpm |
| Weight | 0.58 LB |