- Knot Wire Cup Brush-Single Row-US Series
- 4 in Diameter
- Carbon Steel Wire Material
| Wire Material | Carbon Steel |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Trim Length | 1 1/4 in |
| Type | Arbor Hole Brush |
| Bristle Dia. | 0.02 in |
| RPM [Max] | 9000 rpm |
| Structure | Knot Wire |
| Dia. | 4 in |
| Weight | 1.88 LB |

