- End Brush
- 1/4 in Diameter
- Stainless Steel Wire Material
| Wire Material | Stainless Steel |
| Wire Size [Nom] | 0.0050 in |
| Stem Diameter | 1/8 in |
| RPM [Max] | 25000 rpm |
| Type | Mounted Brush |
| Dia. | 0.25 in |
| Weight | 0.01 LB |
| Wire Material | Stainless Steel |
| Wire Size [Nom] | 0.0050 in |
| Stem Diameter | 1/8 in |
| RPM [Max] | 25000 rpm |
| Type | Mounted Brush |
| Dia. | 0.25 in |
| Weight | 0.01 LB |