- Miniature Stainless Steel Wire Cup Brush-MU Series
- 9/16 in Diameter
- Stainless Steel Wire Material
| RPM [Max] | 25000 rpm |
| Wire Material | Stainless Steel |
| Dia. | 0.5625 in |
| Bristle Dia. | 0.005 in |
| Type | Mounted Brush |
| Weight | 1.44 LB |
| RPM [Max] | 25000 rpm |
| Wire Material | Stainless Steel |
| Dia. | 0.5625 in |
| Bristle Dia. | 0.005 in |
| Type | Mounted Brush |
| Weight | 1.44 LB |