- Miniature Wire Wheel-MW Series
- 3/4 in Diameter
| Wire Size [Nom] | 0.0050 in |
| Type | Mounted Brush |
| RPM [Max] | 25000 rpm |
| Dia. | 0.75 in |
| Wire Material | Stainless Steel |
| Stem Diameter | 1/8 in |
| Weight | 1.44 LB |
| Wire Size [Nom] | 0.0050 in |
| Type | Mounted Brush |
| RPM [Max] | 25000 rpm |
| Dia. | 0.75 in |
| Wire Material | Stainless Steel |
| Stem Diameter | 1/8 in |
| Weight | 1.44 LB |