- Double Stem, Single Spiral Tube Brush-PTD Series
- 5/8 in Diameter
| Dia. | 0.625 in |
| Stem Diameter | 3/16 in |
| Brush Length | 2 in |
| Overall Length | 5 in |
| Wire Material | Carbon Steel |
| Wire Size [Nom] | 0.0080 in |
| Weight | 0.24 LB |
| Dia. | 0.625 in |
| Stem Diameter | 3/16 in |
| Brush Length | 2 in |
| Overall Length | 5 in |
| Wire Material | Carbon Steel |
| Wire Size [Nom] | 0.0080 in |
| Weight | 0.24 LB |