- Double Stem, Single Spiral Tube Brush-PTD Series
- 3/4 in Diameter
| Stem Diameter | 1/4 in |
| Wire Size [Nom] | 0.0060 in |
| Wire Material | Carbon Steel |
| Brush Length | 2.5 in |
| Overall Length | 5 in |
| Dia. | 0.75 in |
| Weight | 5.64 LB |
| Stem Diameter | 1/4 in |
| Wire Size [Nom] | 0.0060 in |
| Wire Material | Carbon Steel |
| Brush Length | 2.5 in |
| Overall Length | 5 in |
| Dia. | 0.75 in |
| Weight | 5.64 LB |