- Butterfly Tube Brush-PTF Series
- 3/8 in Diameter
| Overall Length | 2.125 in |
| Dia. | 0.375 in |
| Tool Shape | Tube Brush |
| Stem Diameter | 3/32 in |
| Brush Length | 0.375 in |
| Type | Butterfly (PTF) |
| Wire Material | Carbon Steel |
| Wire Size [Nom] | 0.0050 in |
| Weight | 0.71 LB |
| Overall Length | 2.125 in |
| Dia. | 0.375 in |
| Tool Shape | Tube Brush |
| Stem Diameter | 3/32 in |
| Brush Length | 0.375 in |
| Type | Butterfly (PTF) |
| Wire Material | Carbon Steel |
| Wire Size [Nom] | 0.0050 in |
| Weight | 0.71 LB |