- Single Spiral Tube Brush-PTS Series
- 5/8 in Diameter
| Stem Diameter | 3/16 in |
| Brush Length | 1 in |
| Wire Size [Nom] | 0.0050 in |
| Wire Material | Carbon Steel |
| Overall Length | 3.5 in |
| Dia. | 0.625 in |
| Weight | 0.02 LB |
| Stem Diameter | 3/16 in |
| Brush Length | 1 in |
| Wire Size [Nom] | 0.0050 in |
| Wire Material | Carbon Steel |
| Overall Length | 3.5 in |
| Dia. | 0.625 in |
| Weight | 0.02 LB |