- Single Spiral Tube Brush-PTS Series
- 3/4 in Diameter
| Brush Length | 1 in |
| Dia. | 0.75 in |
| Wire Size [Nom] | 0.0060 in |
| Wire Material | Carbon Steel |
| Overall Length | 3.5 in |
| Stem Diameter | 1/4 in |
| Weight | 0.23 LB |
| Brush Length | 1 in |
| Dia. | 0.75 in |
| Wire Size [Nom] | 0.0060 in |
| Wire Material | Carbon Steel |
| Overall Length | 3.5 in |
| Stem Diameter | 1/4 in |
| Weight | 0.23 LB |