- Single Spiral Tube Brush-PTS Series
- 5/32 in Diameter
| Stem Diameter | 1/16 in |
| Wire Material | Stainless Steel |
| Overall Length | 2.25 in |
| Brush Length | 0.438 in |
| Wire Size [Nom] | 0.0030 in |
| Dia. | 0.15625 in |
| Weight | 0.01 LB |
| Stem Diameter | 1/16 in |
| Wire Material | Stainless Steel |
| Overall Length | 2.25 in |
| Brush Length | 0.438 in |
| Wire Size [Nom] | 0.0030 in |
| Dia. | 0.15625 in |
| Weight | 0.01 LB |