Anderson Products
066-27810
Single Stem, Single Spiral Valve Guide Brushes-VP Series
Item #104584100
- Single Stem, Single Spiral Valve Guide Brush-VP Series
- 5/16 in Diameter
| Wire Material | Carbon Steel |
| Dia. | 0.3125 in |
| Brush Length | 2.5 in |
| Overall Length | 9.5 in |
| Weight | 0.84 LB |
