Anderson Products
066-27840
Single Stem, Single Spiral Valve Guide Brushes-VP Series
Item #101571681
- Single Stem, Single Spiral Valve Guide Brush-VP Series
- 11/32 in Diameter
| Bristle Material | Nylon |
| Dia. | 0.34375 in |
| Overall Length | 9.5 in |
| Brush Length | 2.5 in |
| Weight | 0.07 LB |
