Anderson Products
066-27920
Single Stem, Single Spiral Valve Guide Brushes-VP Series
Item #104583521
- Single Stem, Single Spiral Valve Guide Brush-VP Series
- 1/2 in Diameter
| Overall Length | 9.5 in |
| Dia. | 0.5 in |
| Bristle Material | Nylon |
| Brush Length | 2.5 in |
| Weight | 1.56 LB |
