- Varnish Brush
- 2 in
| Bristle Type | Trim |
| Bristle Material | China Bristle |
| Trim Length | 2 1/4 in |
| Handle Type | Curved |
| Thickness | 0.5 in |
| Brush Width | 2 in |
| Size | 2 in |
| Type | Paint Brush |
| Handle Material | Wood |
| Weight | 0.09 LB |
| Bristle Type | Trim |
| Bristle Material | China Bristle |
| Trim Length | 2 1/4 in |
| Handle Type | Curved |
| Thickness | 0.5 in |
| Brush Width | 2 in |
| Size | 2 in |
| Type | Paint Brush |
| Handle Material | Wood |
| Weight | 0.09 LB |