- Oval Sash Brush
| Bristle Material | China Bristle |
| Bristle Type | Trim |
| Thickness | 0.5 in |
| Handle Type | Curved |
| Handle Material | Wood |
| Trim Length | 1 5/8 in |
| Type | Paint Brush |
| Weight | 0.04 LB |
| Bristle Material | China Bristle |
| Bristle Type | Trim |
| Thickness | 0.5 in |
| Handle Type | Curved |
| Handle Material | Wood |
| Trim Length | 1 5/8 in |
| Type | Paint Brush |
| Weight | 0.04 LB |