- Oval Sash Brush
| Trim Length | 2 1/4 in |
| Handle Material | Wood |
| Handle Type | Curved |
| Bristle Type | Trim |
| Bristle Material | China Bristle |
| Thickness | 0.75 in |
| Type | Paint Brush |
| Weight | 0.13 LB |
| Trim Length | 2 1/4 in |
| Handle Material | Wood |
| Handle Type | Curved |
| Bristle Type | Trim |
| Bristle Material | China Bristle |
| Thickness | 0.75 in |
| Type | Paint Brush |
| Weight | 0.13 LB |