- Parts Cleaning Brush
- 15/16 in
| Handle Type | Curved |
| Type | Paint Brush |
| Size | 15/16 in |
| Handle Material | Wood |
| Trim Length | 2 3/4 in |
| Bristle Type | Trim |
| Bristle Material | Tampico |
| Weight | 0.14 LB |
| Handle Type | Curved |
| Type | Paint Brush |
| Size | 15/16 in |
| Handle Material | Wood |
| Trim Length | 2 3/4 in |
| Bristle Type | Trim |
| Bristle Material | Tampico |
| Weight | 0.14 LB |