- Plater's Hand Brush
- Tampico
| Type | Scratch Brush |
| Applicable Materials | Metal |
| Block Length | 5 1/2 in |
| Overall Length | 13 in |
| Handle Material | Wood |
| Trim Length | 1 in |
| Bristle Material | Tampico |
| Bristle Rows | 4 X 18 |
| Handle Type | Curved |
| Weight | 0.34 LB |
| Type | Scratch Brush |
| Applicable Materials | Metal |
| Block Length | 5 1/2 in |
| Overall Length | 13 in |
| Handle Material | Wood |
| Trim Length | 1 in |
| Bristle Material | Tampico |
| Bristle Rows | 4 X 18 |
| Handle Type | Curved |
| Weight | 0.34 LB |