- Plater's Hand Brush
- Nylon
| Handle Type | Curved |
| Type | Scratch Brush |
| Bristle Rows | 3 X 7 |
| Overall Length | 7.875 in |
| Block Length | 1 3/8 in |
| Applicable Materials | Metal |
| Bristle Material | Nylon |
| Trim Length | 1/2 in |
| Handle Material | Wood |
| Weight | 1.2 LB |
| Handle Type | Curved |
| Type | Scratch Brush |
| Bristle Rows | 3 X 7 |
| Overall Length | 7.875 in |
| Block Length | 1 3/8 in |
| Applicable Materials | Metal |
| Bristle Material | Nylon |
| Trim Length | 1/2 in |
| Handle Material | Wood |
| Weight | 1.2 LB |