- Plater's Hand Brush
- Brass
| Handle Type | Curved |
| Handle Material | Wood |
| Overall Length | 10 in |
| Applicable Materials | Metal |
| Block Length | 5 in |
| Bristle Rows | 4 X 16 |
| Bristle Material | Brass |
| Type | Scratch Brush |
| Trim Length | 1 in |
| Weight | 0.35 LB |
| Handle Type | Curved |
| Handle Material | Wood |
| Overall Length | 10 in |
| Applicable Materials | Metal |
| Block Length | 5 in |
| Bristle Rows | 4 X 16 |
| Bristle Material | Brass |
| Type | Scratch Brush |
| Trim Length | 1 in |
| Weight | 0.35 LB |