- Hand Scratch Brush
- 3 X 19 Rows
| Bristle Material | Steel |
| Type | Scratch Brush |
| Trim Length | 1.125 in |
| Bristle Rows | 3 X 19 |
| Handle Type | Flat |
| Handle Material | Wood |
| Overall Length | 13.25 in |
| Block Length | 6 in |
| Applicable Materials | Metal |
| Weight | 0.42 LB |
| Bristle Material | Steel |
| Type | Scratch Brush |
| Trim Length | 1.125 in |
| Bristle Rows | 3 X 19 |
| Handle Type | Flat |
| Handle Material | Wood |
| Overall Length | 13.25 in |
| Block Length | 6 in |
| Applicable Materials | Metal |
| Weight | 0.42 LB |